Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size3/4 in
- Tube Size0.5000 in
Details
- Adapter Type90° Elbow
- Both Ends Style/TypeCompression to Compression
- Connection TypeORB / Compression
- Description Keyword1/2 in Flareless Bite-Type x 3/4 in Male Adjustable O-Ring Boss
- End 1 StyleFlareless Bite-Type
- End 2 StyleMale Adjustable O-Ring Boss
- End 2 Thread(SAE) 1-1/16–12
- Fitting MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)