Overview
Mfr description
6602-06-08-06-FG TEE MJ-FJS-MJ FORGED
Specifications
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Male JIC
- End 1 Size1/2 in, 3/8 in
- End 1 Thread9/16-18 UNF
- End 2 StyleFemale JIC Swivel, Male JIC
- End 2 Size1/2 in
- End 2 Thread3/4-16 UNF
- End 3 StyleFemale JIC Swivel, Male JIC
- End 3 Size3/8 in;1/2 in
- End 3 Thread9/16-18 UNF
- MaterialSteel
- Description Keyword3/8 in Male JIC 37° Flare x 1/2 in Female JIC 37° Flare Swivel x 3/8 in Male JIC 37° Flare
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series6602
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data