Overview
Mfr description
FS1703-16-16-FG
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale Flat Face O-Ring
- Both Ends Gender TypeMale to Flange
- Both Ends Style/TypeFlat Face O-Ring to Flange
- End 1 Size1 in
- End 1 Thread1-7/16–12
- End 2 StyleCode 61 Standard O-Ring Flange
- End 2 Size1 in
- End 1 Size Type1 FFOR
- End 2 Size Type1 in Flange
- MaterialSteel
- Weight1.06 lbs
- Description Keyword1 in Male Flat Face O-Ring x 1 in Code 61 Standard O-Ring Flange
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS1703
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data