Motion
FS1804-12-12-FG

BRENNAN INDUSTRIES INC
FS1804-12-12-FG

MFS-62Flange 90
MI ITEM #03518353
MFR #FS1804-12-12-FG
Price$37.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS1804-12-12-FG

MFS-62Flange 90
MI ITEM #03518353
MFR #FS1804-12-12-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.28/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 FFOR
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 in Flange
  • Weight
    0.99 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    Flat Face O-Ring to Flange
  • Description Keyword
    3/4 in Male Flat Face O-Ring x 3/4 in Code 62 Heavy O-Ring Flange
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    1-3/16–12
  • End 2 Style
    Code 62 Heavy O-Ring Flange
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS1804

Overview

Mfr description
FS1804-12-12-FG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text