Motion
FS2701-LN-08-08-FG

BRENNAN INDUSTRIES INC
FS2701-LN-08-08-FG

FS2701-LN-08-08-FG
Mi Item #03518365
MFR #FS2701-LN-08-08-FG
Price$7.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2701-LN-08-08-FG

FS2701-LN-08-08-FG
Mi Item #03518365
MFR #FS2701-LN-08-08-FG

Mfr description
FS2701-LN-08-08-FG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.14/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 1 Thread
    13/16-16 UNF
  • End 2 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 2 Thread
    13/16-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)