Motion
6804-08-08-04-NWO-FG

BRENNAN INDUSTRIES INC
6804-08-08-04-NWO-FG

Tee - 1/2 in Male JIC 37° Flare x 1/2 in Male Adjustable O-Ring Boss x 1/4 in Male JIC 37° Flare
MI ITEM #03518376
MFR #6804-08-08-04-NWO-FG
Your Price$22.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6804-08-08-04-NWO-FG

Tee - 1/2 in Male JIC 37° Flare x 1/2 in Male Adjustable O-Ring Boss x 1/4 in Male JIC 37° Flare
MI ITEM #03518376
MFR #6804-08-08-04-NWO-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$22.73/each(List $31.36)

Overview

Mfr description
6804-08-08-04-NWO-FG

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    1/2 in, 1/4 in
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    1/2 in, 1/4 in
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 3 Size
    1/4 in;1/2 in
  • End 3 Thread
    7/16-20 UNF
  • Material
    Steel
  • Description Keyword
    1/2 in Male JIC 37° Flare x 1/2 in Male Adjustable O-Ring Boss x 1/4 in Male JIC 37° Flare
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    6804

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text