Motion
6804-12-10-12-NWO-FG

BRENNAN INDUSTRIES INC
6804-12-10-12-NWO-FG

Tee - 3/4 in Male JIC 37° Flare x 5/8 in Male Adjustable O-Ring Boss x 3/4 in Male JIC 37° Flare
MI ITEM #03518379
MFR #6804-12-10-12-NWO-FG
Your Price$81.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6804-12-10-12-NWO-FG

Tee - 3/4 in Male JIC 37° Flare x 5/8 in Male Adjustable O-Ring Boss x 3/4 in Male JIC 37° Flare
MI ITEM #03518379
MFR #6804-12-10-12-NWO-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$81.64/each(List $86.24)

Overview

Mfr description
6804-12-10-12-NWO-FG

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    3/4 in, 5/8 in
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    5/8 in
  • End 2 Thread
    7/8-14 UNF
  • End 3 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 3 Size
    3/4 in;5/8 in
  • End 3 Thread
    1-1/16-12 UN
  • Material
    Steel
  • Description Keyword
    3/4 in Male JIC 37° Flare x 5/8 in Male Adjustable O-Ring Boss x 3/4 in Male JIC 37° Flare
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    6804
  • Weight
    0.72 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text