Overview
Mfr description
6804-12-12-08-NWO-FG
Specifications
- Adapter TypeTee
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Size1/2 in, 3/4 in
- End 1 Thread1-1/16-12 UN
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Size1/2 in, 3/4 in
- End 2 Thread1-1/16-12 UN
- End 3 StyleMale Adjustable O-Ring Boss, Male JIC
- End 3 Size1/2 in;3/4 in
- End 3 Thread3/4-16 UNF
- MaterialSteel
- Description Keyword3/4 in Male JIC 37° Flare x 3/4 in Male Adjustable O-Ring Boss x 1/2 in Male JIC 37° Flare
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series6804
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data