Overview
Mfr description
FS6803-L-12-12-12-NWO-FG
Specifications
- Adapter TypeTee
- End 1 StyleMale Adjustable O-Ring Boss, Male Face Seal
- End 1 Size3/4 in
- End 1 Thread1-3/16-12 UN
- End 2 StyleMale Adjustable O-Ring Boss, Male Face Seal
- End 2 Size3/4 in
- End 2 Thread1-3/16-12 UN
- MaterialSteel
- End 3 Size3/4 in
- End 3 StyleMale Adjustable O-Ring Boss, Male Face Seal
- End 3 Thread1-1/16-12 UN
- End 4 StyleNot Applicable
- SeriesFS6803
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data