Motion
2501-02-04-FG
2501-02-04-FG ELBOW 90D MJ-MP FORGED
MI ITEM #03518396
MFR #2501-02-04-FG
Your Price$7.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2501-02-04-FG ELBOW 90D MJ-MP FORGED
MI ITEM #03518396
MFR #2501-02-04-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.36/each(List $10.15)

Overview

Mfr description
2501-02-04-FG ELBOW 90D MJ-MP FORGED

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    1/4 in, 1/8 in
  • End 1 Thread
    (SAE) 5/16–24
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in, 1/8 in
  • End 1 Size Type
    1/4 NPTF, 1/8 JIC 37°
  • End 2 Thread
    (NPTF) 1/4–18
  • End 2 Size Type
    1/4 NPTF, 1/8 JIC 37°
  • Material
    One-Piece Forged Steel
  • Weight
    0.09 lbs
  • Description Keyword
    1/8 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2501
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text