Overview
Mfr description
2501-L-12-16-FG
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1 in, 3/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-1/16-12 UN, 1-11-1/2 NPTF
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1 in, 3/4 in
- End 2 Thread1-1/16-12 UN, 1-11-1/2 NPTF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2501
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data