Motion
4601-06-04-NWO-FG

BRENNAN INDUSTRIES INC
4601-06-04-NWO-FG

90° Elbow -
Mi Item #03518413
MFR #4601-06-04-NWO-FG
Price$16.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
4601-06-04-NWO-FG

90° Elbow -
Mi Item #03518413
MFR #4601-06-04-NWO-FG

Mfr description
4601-06-04-NWO-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.60/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/4 in
  • Weight
    0.10 lbs

Details

  • Adapter Type
    90° Elbow
  • Description Keyword
    3/8 in Barb x 1/4 in Male Adjustable O-Ring Boss
  • End 1 Style
    Barbed
  • End 2 Thread
    (SAE) 7/16–20
  • Fitting Shape
    90° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)