Motion
FS2503-10-08-FG

BRENNAN INDUSTRIES INC
FS2503-10-08-FG

FS2503-10-08-FG
MI ITEM #03518436
MFR #FS2503-10-08-FG
List Price$23.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2503-10-08-FG

FS2503-10-08-FG
MI ITEM #03518436
MFR #FS2503-10-08-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.42/each for your price

Overview

Mfr description
FS2503-10-08-FG

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to NPTF, NPTF to Flat Face O-Ring
  • End 1 Size
    1/2 in, 5/8 in
  • End 1 Thread
    1–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in, 5/8 in
  • End 1 Size Type
    1/2 NPTF, 5/8 FFOR
  • End 2 Thread
    (NPTF) 1/2–14
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    5/8 in Male Flat Face O-Ring x 1/2 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS2503
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text