Motion
FS6804-06-04-06-NWO-FG

BRENNAN INDUSTRIES INC
FS6804-06-04-06-NWO-FG

Tee - 3/8 in Male Flat Face O-Ring x 1/4 in Male Adjustable O-Ring Boss x 3/8 in Male Flat Face O-Ring
MI ITEM #03518449
MFR #FS6804-06-04-06-NWO-FG
Your Price$17.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6804-06-04-06-NWO-FG

Tee - 3/8 in Male Flat Face O-Ring x 1/4 in Male Adjustable O-Ring Boss x 3/8 in Male Flat Face O-Ring
MI ITEM #03518449
MFR #FS6804-06-04-06-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.73/each(List $23.69)

Overview

Mfr description
FS6804-06-04-06-NWO-FG

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 1 Size
    1/4 in, 3/8 in
  • End 1 Thread
    11/16-16 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 2 Size
    1/4 in
  • End 2 Thread
    7/16-20 UNF
  • End 3 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 3 Size
    3/8 in;1/4 in
  • End 3 Thread
    11/16-16 UNF
  • Material
    Steel
  • Description Keyword
    3/8 in Male Flat Face O-Ring x 1/4 in Male Adjustable O-Ring Boss x 3/8 in Male Flat Face O-Ring
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    FS6804
  • Weight
    0.26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text