Overview
Mfr description
FS6804-10-12-10-NWO-FG
Specifications
- Adapter TypeTee
- End 1 StyleMale Adjustable O-Ring Boss, Male Face Seal
- End 1 Size3/4 in, 5/8 in
- End 1 Thread1-14 UNS
- End 2 StyleMale Adjustable O-Ring Boss, Male Face Seal
- End 2 Size3/4 in
- End 2 Thread1-1/16-12 UN
- MaterialSteel
- End 3 Size5/8 in;3/4 in
- End 3 StyleMale Adjustable O-Ring Boss, Male Face Seal
- End 3 Thread1-14 UNS
- End 4 StyleNot Applicable
- SeriesFS6804
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data