Specifications
Dimensions
- End 1 Size1/4 in, 3/8 in
- End 2 Size1/4 in, 3/8 in
- End 3 Size1/4 in;3/8 in
Details
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male JIC, Male Pipe
- End 1 Thread9/16-18 UNF
- End 2 StyleFemale Pipe, Male JIC, Male Pipe
- End 2 Thread1/4-18 NPTF
- End 3 StyleFemale Pipe, Male JIC, Male Pipe
- End 3 Thread1/4-18 NPTF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2611
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)