Motion
6501-04-05-FG
6501-04-05-FG
Mi Item #03518455
MFR #6501-04-05-FG
Price$28.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6501-04-05-FG
Mi Item #03518455
MFR #6501-04-05-FG

Mfr description
6501-04-05-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.12/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 5/16 in
  • End 1 Size Type
    5/16 JIC 37°
  • End 2 Size
    1/4 in, 5/16 in
  • End 2 Size Type
    1/4 NPTF
  • Weight
    0.01 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF
  • Description Keyword
    5/16 in Female JIC 37° Flare Swivel x 1/4 in Male Pipe Rigid
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 1/2–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)