Motion
6803-10-10-08-NWO-FG

BRENNAN INDUSTRIES INC
6803-10-10-08-NWO-FG

Tee - 5/8 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare x 1/2 in Male Adjustable O-Ring Boss
MI ITEM #03518465
MFR #6803-10-10-08-NWO-FG
Your Price$36.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6803-10-10-08-NWO-FG

Tee - 5/8 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare x 1/2 in Male Adjustable O-Ring Boss
MI ITEM #03518465
MFR #6803-10-10-08-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.78/each(List $50.75)

Overview

Mfr description
6803-10-10-08-NWO-FG

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    1/2 in, 5/8 in
  • End 1 Thread
    7/8-14 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    1/2 in, 5/8 in
  • End 2 Thread
    7/8-14 UNF
  • End 3 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 3 Size
    1/2 in;5/8 in
  • End 3 Thread
    3/4-16 UNF
  • Material
    Steel
  • Description Keyword
    5/8 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare x 1/2 in Male Adjustable O-Ring Boss
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    6803
  • Weight
    0.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text