Overview
Mfr description
4503-08-08-FG
Specifications
- Adapter Type45° Elbow
- End 1 StyleHose Barb, Male Pipe
- End 1 Size1/2 in
- ManufacturerName (description attribute)Brennan
- End 2 StyleHose Barb, Male Pipe
- End 2 Size1/2 in
- End 2 Thread1/2-14 NPTF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series4503
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data