Specifications
Dimensions
- End 1 Size1/2 in, 3/4 in
- End 2 Size1/2 in, 3/4 in
Details
- Adapter Type45° Elbow
- End 1 StyleHose Barb, Male Pipe
- End 2 Thread1/2-14 NPTF
- MaterialSteel
- PlatingTrivalent Zinc
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)