Motion
FS1800-16-16-FG

BRENNAN INDUSTRIES INC
FS1800-16-16-FG

FS1800-16-16
MI ITEM #03518480
MFR #FS1800-16-16-FG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS1800-16-16-FG

FS1800-16-16
MI ITEM #03518480
MFR #FS1800-16-16-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FS1800-16-16

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Code 62 O-Ring Flange, Male Face Seal
  • End 1 Size
    1 in
  • End 1 Thread
    1-7/16-12 UN
  • End 2 Style
    Code 62 O-Ring Flange, Male Face Seal
  • End 2 Size
    1 in
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS1800
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text