Motion
2651-08-08-08-08-FG

BRENNAN INDUSTRIES INC
2651-08-08-08-08-FG

Cross - 1/2 in Male JIC 37° Flare x 1/2 in Male Pipe Rigid x 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare
MI ITEM #03518484
MFR #2651-08-08-08-08-FG
Your Price$74.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2651-08-08-08-08-FG

Cross - 1/2 in Male JIC 37° Flare x 1/2 in Male Pipe Rigid x 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare
MI ITEM #03518484
MFR #2651-08-08-08-08-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.89/each(List $103.35)

Overview

Mfr description
2651-08-08-08-08-FG

Specifications

  • End 1 Style
    Male JIC 37° Flare
  • End 1 Size
    1/2 in
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in
  • End 2 Thread
    (NPTF) 1/2–14
  • End 3 Size
    1/2 in
  • End 3 Style
    Male JIC 37° Flare
  • End 3 Thread
    (SAE) 3/4–16
  • End 4 Size
    1/2 in
  • End 4 Style
    Male JIC 37° Flare
  • Description Keyword
    1/2 in Male JIC 37° Flare x 1/2 in Male Pipe Rigid x 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare
  • Weight
    0.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text