Motion
4501-10-06-FG
90° Elbow -
Mi Item #03518486
MFR #4501-10-06-FG
Price$17.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow -
Mi Item #03518486
MFR #4501-10-06-FG

Mfr description
4501-10-06-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.80/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    3/8 in
  • Weight
    0.18 lbs

Details

  • Adapter Type
    90° Elbow
  • Description Keyword
    5/8 in Barb x 3/8 in Male Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 3/8–18
  • Fitting Shape
    90° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)