Specifications
Dimensions
- Bore Diameter10 mm
- Stroke15 mm
Details
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
- SeriesMQM
Overview
Mfr description
MQMLB10-15D LOW FRICTION CYLINDER