Motion
1940946 RATIO KIT RK0603.6 RK060-3.6

FALK
1940946 RATIO KIT RK0603.6 RK060-3.6

Speed Reducer Ratio Kit - Series: Ultramite, RK06 Reducer Size, Ratio Kit
Mi Item #03518886
MFR #1940946 RATIO KIT RK0603.6 RK060-3.6
Price$347.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940946 RATIO KIT RK0603.6 RK060-3.6

Speed Reducer Ratio Kit - Series: Ultramite, RK06 Reducer Size, Ratio Kit
Mi Item #03518886
MFR #1940946 RATIO KIT RK0603.6 RK060-3.6

Mfr description
RATIO KIT RK060-3.6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$347.60/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    RK06
  • Ratio
    3.6:1
  • Weight
    5.50 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934213595
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Ratio Kit
  • Series
    Ultramite
  • UPC_NO
    782934213595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)