Motion
1940954 RATIO KIT RK0749.3 RK074-9.3

FALK
1940954 RATIO KIT RK0749.3 RK074-9.3

Speed Reducer Ratio Kit - Series: Ultramite, RK07 Reducer Size, Ratio Kit
MI ITEM #03518893
MFR #1940954 RATIO KIT RK0749.3 RK074-9.3
Price$639.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940954 RATIO KIT RK0749.3 RK074-9.3

Speed Reducer Ratio Kit - Series: Ultramite, RK07 Reducer Size, Ratio Kit
MI ITEM #03518893
MFR #1940954 RATIO KIT RK0749.3 RK074-9.3

Mfr description
RATIO KIT RK074-9.3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$639.21/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    RK07
  • Ratio
    9.3:1
  • Weight
    8.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934213670
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Ratio Kit
  • Series
    Ultramite
  • UPC_NO
    782934213670

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)