Motion
1941120 BSC HSG 203UCBN4.5     *A 203UCB

FALK
1941120 BSC HSG 203UCBN4.5 *A 203UCB

Speed Reducer Housing - Series: Ultramite, 203UCB Reducer Size, Housing
Mi Item #03518900
MFR #1941120 BSC HSG 203UCBN4.5 *A 203UCB
Price$1,258.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1941120 BSC HSG 203UCBN4.5 *A 203UCB

Speed Reducer Housing - Series: Ultramite, 203UCB Reducer Size, Housing
Mi Item #03518900
MFR #1941120 BSC HSG 203UCBN4.5 *A 203UCB

Mfr description
BACIS HSG 203UCBN-4.5 BASE MOUNT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,258.90/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    203UCB
  • Weight
    27.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934314124
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Housing
  • Series
    Ultramite
  • UPC_NO
    782934314124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)