Motion
1941138 BASIC HSG 208UCBN4.5   *A 208UCB

FALK
1941138 BASIC HSG 208UCBN4.5 *A 208UCB

Speed Reducer Housing - Series: Ultramite, 208U Reducer Size, Housing
MI ITEM #03518902
MFR #1941138 BASIC HSG 208UCBN4.5 *A 208UCB
Price$4,902.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1941138 BASIC HSG 208UCBN4.5 *A 208UCB

Speed Reducer Housing - Series: Ultramite, 208U Reducer Size, Housing
MI ITEM #03518902
MFR #1941138 BASIC HSG 208UCBN4.5 *A 208UCB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,902.97/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    208U
  • Weight
    161.60 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934314179
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Housing
  • Series
    Ultramite
  • UPC_NO
    782934314179

Overview

Mfr description
BASIC HSG 208UCBN4.5 BASE MOUNT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought