Motion
1941166 206UCBN HSG            *B 206UCB

FALK
1941166 206UCBN HSG *B 206UCB

Speed Reducer Housing - Series: Ultramite, 206UCBN Reducer Size, Housing
Mi Item #03518903
MFR #1941166 206UCBN HSG *B 206UCB
Price$2,245.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1941166 206UCBN HSG *B 206UCB

Speed Reducer Housing - Series: Ultramite, 206UCBN Reducer Size, Housing
Mi Item #03518903
MFR #1941166 206UCBN HSG *B 206UCB

Mfr description
BASIC HSG 206UCBN-5.6 BASE MOUNT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,245.33/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    206UCBN
  • Weight
    55.80 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934314261
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Housing
  • Series
    Ultramite
  • UPC_NO
    782934314261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)