Motion
Z36
Z Section, 1 Strand, Smooth
MI ITEM #03519089
MFR #Z36
Price$14.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Z Section, 1 Strand, Smooth
MI ITEM #03519089
MFR #Z36

Mfr description
Z36 MULTI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.23/each

Specifications

Dimensions

  • Angle
    40 °
  • Belt Height
    6 mm
  • Overall Height
    6 mm
  • Top Width
    10 mm
  • Weight
    0.132 lbs

Details

  • Belt Category
    Classical
  • Belt Section
    Z
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Cord Material
    Polyester
  • Material
    Rubber
  • Maximum Temperature
    80 °C
  • Minimum Temperature
    -30 °C
  • Number Of Strands
    1
  • Operating Temperature Range
    -30 to 80 °C
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    Z
  • Standards Met
    MPTA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)