Motion
7825378
Kit: Mtr/gearbox,110ac,58:1,brk -
MI ITEM #03519106
MFR #7825378
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kit: Mtr/gearbox,110ac,58:1,brk -
MI ITEM #03519106
MFR #7825378

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7825378
  • Gear Reduction 58:1

Specifications

  • Manufacturer Catalog
  • Input Voltage
    115 V ac
  • Manufacturer Catalog Number
    7825378
  • Ratio
    58:1
  • Screw Drive Type
    Actuator
  • Manufacturer Product Page
  • Technical Specifications
  • Weight
    10.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought