Motion
MSFD-48

SEALMASTER
MSFD-48

Flange-Mount Ball Bearing Unit - 3 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Felt Seal Seal
Mi Item #03519180
MFR #MSFD-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSFD-48

Flange-Mount Ball Bearing Unit - 3 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Felt Seal Seal
Mi Item #03519180
MFR #MSFD-48

Mfr description
MSFD-48 FOUR BOLT FLANGE
  • Lithium Complex Grease (Included)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0000 in
  • Bore Diameter  
    3 in
  • Housing Width
    2.6875 in
  • Inner Ring Width
    3.2500 in
  • Length Through Bore
    3.2500 in
  • Overall Length Diameter  
    7.7500 in

Details

  • Bearing Material
    52100 Steel/Black Oxide
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    726140
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    250 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    3-3D
  • Seal Type
    Felt Seal
  • Series
    MSFD
  • Type Of Bearing
    Ball
  • UPC_NO
    662461134740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)