Motion
2309-M-C3
Self-Aligning Ball Bearing - Straight, 45 mm ID, 100 mm OD, 36 mm Width, Open, C3
MI ITEM #03519202
MFR #2309-M-C3
Price$805.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 45 mm ID, 100 mm OD, 36 mm Width, Open, C3
MI ITEM #03519202
MFR #2309-M-C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$805.31/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    2309-M-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    2309-M-C3 Bearing offers 45 mm straight bore, open closure, 100 mm OD, 36 mm width; used in industrial rotary systems.
  • Manufacturer Catalog Number
    2309-M-C3
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    55000 N
  • Radial Static Load Capacity
    16500 N
  • Seal Type
    Open
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4026677204479

Overview

Mfr description
2309-M-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text