Motion
512P45C1VZ

THOMSON (ALTRA)
512P45C1VZ

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 45 mm Rail Size, 86 mm Wide, 137.5 mm Long, Load Capacity: 157200 N
MI ITEM #03519419
MFR #512P45C1VZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
512P45C1VZ

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 45 mm Rail Size, 86 mm Wide, 137.5 mm Long, Load Capacity: 157200 N
MI ITEM #03519419
MFR #512P45C1VZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
512P45C1VZ BLOCK

Specifications

  • Series
    500
  • Block Type
    Narrow Block
  • Nominal Rail Size
    45 mm
  • Overall Height
    70 mm
  • Overall Length
    137.5 mm
  • Overall Width
    86 mm
  • Accuracy Class
    Precision Grade
  • Preload
    Approximately 0.03 C
  • Load Capacity
    157200 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text