Motion
G300-D-BR
Cam & Groove Coupler - 3 in Female Coupler x 3 in Female NPT, Straight, Brass Handles
MI ITEM #03519452
MFR #G300-D-BR
Your Price$104.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3 in Female Coupler x 3 in Female NPT, Straight, Brass Handles
MI ITEM #03519452
MFR #G300-D-BR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$104.44/each(List $145.05)

Overview

Mfr description
G300-D-BR 3"BRASS CPLG

Specifications

  • Body Material
    Brass
  • Coupling Connection Type
    Coupler x Female Thread NPT
  • Fitting Shape
    Straight
  • Coupling Gender
    Female
  • Coupling Size
    3 in
  • End 1 Type
    Female Coupler
  • End 1 Size
    3 in
  • End 2 Type
    Female NPT
  • End 2 Size
    3 in
  • Seal Material
    Nitrile Rubber
  • Coupler Type
    Type D Female Coupler x Female Thread
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text