Motion
HMK3030

NTN
HMK3030

Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 40 mm OD, 30 mm Width
MI ITEM #03519454
MFR #HMK3030
Price$36.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK3030

Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 40 mm OD, 30 mm Width
MI ITEM #03519454
MFR #HMK3030

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.1811 in
  • Outside Diameter  
    1.5748 in
  • Overall Width  
    1.1811 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.192 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HMK3030 Drawn Cup Needle Roller Bearing has a 1.1811 in bore diameter, open closure type with open ends drawn cup construction, 1.5748 in outside diameter, 1.1811 in overall width, and 0.192 lbs weight, making it suitable for extended-width support in power transmission systems.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359074437
  • Max Rpm
    8000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HMK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359074437

Overview

Mfr description
HMK3030 NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought