Motion
SHM24MM

TB WOODS
SHM24MM

Quick Disconnect Bushing - SHM Bushing, 24 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #03519475
MFR #SHM24MM
Price$103.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SHM24MM

Quick Disconnect Bushing - SHM Bushing, 24 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #03519475
MFR #SHM24MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.72/each

Specifications

Dimensions

  • Barrel Diameter
    47.5 mm
  • Barrel Length
    22.2 mm
  • Bolt Circle Diameter
    57.2 mm
  • Bore Diameter  
    24 mm
  • Bushing Size
    SHM
  • Flange Outside Diameter  
    2.6875 in
  • Flange Thickness  
    0.3750 in
  • Keyway Size
    8 x 7 mm
  • Length Through Bore  
    1.2500 in
  • Screw Length
    35 mm
  • Screw Thread Size
    M6x1.0

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672007238
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Torque Capacity
    395 N-m
  • UPC_NO
    698672007238

Overview

Mfr description
SHM24MM BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought