Motion
75019386

DICHTOMATIK
75019386

TCM; Dichtomatik TCM Oil Seal - 0.392 in Shaft Dia., 0.787 in OD, 0.197 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #03519492
MFR #75019386
List Price$4.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75019386

TCM; Dichtomatik TCM Oil Seal - 0.392 in Shaft Dia., 0.787 in OD, 0.197 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #03519492
MFR #75019386

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.02/each for your price

Overview

Mfr description
75019386 0.392"X0.787"X0.197 NBR BUNA
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Specifications

  • Shaft Diameter
    0.392 in
  • Hardness
    70 Shore D
  • Outside Diameter
    0.787 in
  • Overall Width
    0.197 in
  • Material
    70 NBR N703RM
  • Seal Type
    Single lip with a garter spring. Rubber covered OD. Helix
  • Color
    Black
  • Lip Material
    Nitrile Rubber (NBR)
  • Number of Lips
    1
  • Durometer
    70 Durometer
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; inch oil seals; inch oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring; oil seal sc; sc seal
  • Pressure Tolerance
    Less than 10 psi
  • Manufacturer Upc Number
    750886214045
  • Misalignment Tolerance
    depends on application details
  • Series
    SCW
  • Manufacturer Catalog Number
    0390781ASCW-BX
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Construction Description
    Single lip with a garter spring. Rubber covered OD. Helix
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Harmonization Code
    4016.93.5020 US
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions
  • Weight
    0.00508 lbs
  • Continuous Temperature Range
    -40 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text