Motion
16019-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 145 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #03519525
MFR #16019-C3
Price$462.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 145 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #03519525
MFR #16019-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$462.71/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    145 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    16019-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    Radial/Deep Groove Ball Bearing with 95 mm bore, open, 145 mm outside diameter, and 16 mm width for radial uses.
  • Manufacturer Catalog Number
    16019-C3
  • Max Rpm
    6600 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    42500 N
  • Radial Static Load Capacity
    41000 N
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801270342

Overview

Mfr description
16019-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought