Motion
1120T10-1140T10 COVER FSTNR SET METRIC

FALK
1120T10-1140T10 COVER FSTNR SET METRIC

Grid Coupling Component - Steel Material, 1120T Coupling Size Code
Mi Item #03519571
MFR #1120T10-1140T10 COVER FSTNR SET METRIC
Price$86.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1120T10-1140T10 COVER FSTNR SET METRIC

Grid Coupling Component - Steel Material, 1120T Coupling Size Code
Mi Item #03519571
MFR #1120T10-1140T10 COVER FSTNR SET METRIC

Mfr description
1120T10-1140T10 COVER FSTNR SET METRIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.94/each

Specifications

Dimensions

  • Coupling Size Code
    1120T
  • Weight
    1.00 lbs

Details

  • Compatible Part Number
    1120T10, 1130T10, 1140T10
  • For Cover Type
    Horizontal
  • Includes
    Washer
  • Material
    Steel
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934123399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)