Motion
96010

MARKAL
96010

MKR CHINA WHT
Mi Item #03519655
MFR #96010
Price$2.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
96010

MKR CHINA WHT
Mi Item #03519655
MFR #96010

Mfr description
96010 WHITE CHINA MARKER
  • Low-cost, general purpose marker for smooth writing on most surfaces
  • Moisture-resistant marker, can be used effectively in most climates
  • No sharpening required; pull string and unwrap paper
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.12/each

Specifications

Dimensions

  • Height
    0.375 in
  • Length
    0.375 in
  • Weight
    0.015 lbs
  • Width
    6.5 in

Details

  • Barrel Color
    White
  • Color
    White
  • Country of Origin
    KR
  • Grip Style
    Round
  • Harmonization Code
    9609100000
  • Includes Eraser
    Eraser Not Included
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Lead Color
    White
  • Package Quantity
    72 Per Box
  • Standards Met
    Non-toxic
  • UPC_NO
    048615960104
  • Waterproof
    Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)