Specifications
Dimensions
- Bit Tip Size3/8 in
- Overall Length1-7/8 in
- Shank Diameter1/4 in
Details
- Bit Tip StyleMagnetic Nut Driver
- Double EndedSingle-Ended
- Individual Bit Or Bit SetIndividual Bit
- Shank TypeHex
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)