Motion
1941201 OUTPUT FLANGE 160MM OFK 201UCFN

FALK
1941201 OUTPUT FLANGE 160MM OFK 201UCFN

1941201 Speed Reducer Output Flange - Reducer Size: 201U, Ultramite Series
MI ITEM #03519758
MFR #1941201 OUTPUT FLANGE 160MM OFK 201UCFN
List Price$191.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1941201 OUTPUT FLANGE 160MM OFK 201UCFN

1941201 Speed Reducer Output Flange - Reducer Size: 201U, Ultramite Series
MI ITEM #03519758
MFR #1941201 OUTPUT FLANGE 160MM OFK 201UCFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.93/each for your price

Overview

Mfr description
OFK 201UCFN OUTPUT FLANGE DIA 6.30

Specifications

  • Bracket Flange Type
    Output Flange
  • Manufacturer Reducer Size
    201U
  • Series
    Ultramite
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934314360
  • UPC_NO
    782934314360
  • Weight
    10.50 lbs
  • Product Type
    Speed Reducer Mounting Brackets & Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text