Specifications
Dimensions
- Manufacturer Reducer Size202U/203U
- Weight12.60 lbs
Details
- Bracket Flange TypeOutput Flange
- Manufacturer Product Page
- Manufacturer Upc Number782934314407
- Product TypeSpeed Reducer Mounting Brackets & Flanges
- SeriesUltramite
- UPC_NO782934314407
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)