Motion
1941139 OUTPUT FLNGE OFK 206/207UCFN

FALK
1941139 OUTPUT FLNGE OFK 206/207UCFN

1941139 Speed Reducer Output Flange - Reducer Size: 206U/207U, Ultramite Series
Mi Item #03519771
MFR #1941139 OUTPUT FLNGE OFK 206/207UCFN
Price$397.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1941139 OUTPUT FLNGE OFK 206/207UCFN

1941139 Speed Reducer Output Flange - Reducer Size: 206U/207U, Ultramite Series
Mi Item #03519771
MFR #1941139 OUTPUT FLNGE OFK 206/207UCFN

Mfr description
OFK 206/207UCFN OUTPUT FLANGE DIA 11.81
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$397.39/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    206U/207U
  • Weight
    21.60 lbs

Details

  • Bracket Flange Type
    Output Flange
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934314186
  • Product Type
    Speed Reducer Mounting Brackets & Flanges
  • Series
    Ultramite
  • UPC_NO
    782934314186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)