Motion
1941177 TRIPLE KIT 202UC/203UC

FALK
1941177 TRIPLE KIT 202UC/203UC

Speed Reducer Triple Reduction Ratio Kit - Series: Ultramite, 202/203U Reducer Size, Triple Reduction Ratio Kit
Mi Item #03519775
MFR #1941177 TRIPLE KIT 202UC/203UC
Price$704.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1941177 TRIPLE KIT 202UC/203UC

Speed Reducer Triple Reduction Ratio Kit - Series: Ultramite, 202/203U Reducer Size, Triple Reduction Ratio Kit
Mi Item #03519775
MFR #1941177 TRIPLE KIT 202UC/203UC

Mfr description
TRIPLE KIT 202UC/203UC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$704.02/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    202/203U
  • Weight
    19.80 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934314339
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Triple Reduction Ratio Kit
  • Series
    Ultramite
  • UPC_NO
    782934314339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)