Motion
U220
Ball Thrust Bearing Seating Washer - 125 mm ID, 155 mm OD, 14 mm Width
MI ITEM #03519807
MFR #U220
List Price$533.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Seating Washer - 125 mm ID, 155 mm OD, 14 mm Width
MI ITEM #03519807
MFR #U220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$533.00/each for your price

Overview

Mfr description
U220

Specifications

  • Outside Diameter
    155 mm
  • Overall Width
    14 mm
  • Washer Type
    Thrust Washer
  • Material
    Steel
  • Race Type
    Grooved
  • Manufacturer Upc Number
    4012801242127
  • UPC_NO
    4012801242127
  • Bore Diameter
    125 mm
  • Product Type
    Ball Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text