Motion
C2707-04-04
USA Sealing Bulkhead Straight Adapter - 1/4 in Flareless Bite-Type x 1/4 in Male JIC 37° Flare, Steel
Mi Item #03519920
MFR #C2707-04-04
Price$64.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Bulkhead Straight Adapter - 1/4 in Flareless Bite-Type x 1/4 in Male JIC 37° Flare, Steel
Mi Item #03519920
MFR #C2707-04-04

Mfr description
C2707-04-04 FITTING 4BT-4MJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.48/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Thread Size 2
    7/16-20 UNF
  • Tube Size
    1/4 in

Details

  • Adapter Type
    Bulkhead Straight Adapter
  • Body Material
    Steel
  • Both Ends Style/Type
    Compression to Male JIC 37° Flare
  • Connection Type
    SAE J514 Flareless Tube Bulkhead Male Flared Adapter
  • Description Keyword
    1/4 in Flareless Bite-Type x 1/4 in Male JIC 37° Flare
  • End 1 Style
    Flareless Bite-Type
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    C2707-04-04
  • Material
    Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Plating
    Trivalent Zinc
  • Shape
    Straight
  • Type
    Tube Bulkhead Male d Adapter
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)