Motion
HRF721-25-B5-H-P20

BOSTON GEAR
HRF721-25-B5-H-P20

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, IEC 80B5 Frame
Mi Item #03519946
MFR #HRF721-25-B5-H-P20
Price$2,858.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF721-25-B5-H-P20

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, IEC 80B5 Frame
Mi Item #03519946
MFR #HRF721-25-B5-H-P20

Mfr description
HRF721-25-B5-H-P20 1-1/4 HOLLOW BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,858.81/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.06 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    F721
  • NEMA / IEC Frame Size
    IEC 80B5
  • Nominal Ratio
    25:1
  • Output Size
    1.2500 in
  • Ratio
    25:1
  • Weight
    69.70 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Style
    IEC Flange
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    24086
  • Manufacturer Upc Number
    781711240861
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Mounting Type
    Flange Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    781711240861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)