Motion
81416743

REXNORD INC
81416743

Flat Top Conveyor Chain Component - Straight Running, 6.000 in Width, 1.5000 in Pitch
MI ITEM #03519970
MFR #81416743
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81416743

Flat Top Conveyor Chain Component - Straight Running, 6.000 in Width, 1.5000 in Pitch
MI ITEM #03519970
MFR #81416743

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81416743 WHP5705-6 MTW

Specifications

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    White
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.13 lbs
  • Weight per Foot
    1.86 lb
  • Manufacturer Upc Number
    793699666014

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text